Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Ratchet, J, 3/8"
Mfr # QJBOER12A
Zoro # G1499239
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Ratcheting Box
- Drive Size J (27/64 in)
- Size 3/8 in
- Overall Length 3 1/16 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # QJBOER12A
- Zoro # G1499239
- UPC # 662459973894
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 3/8 in |
Overall Length | 3 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Ratcheting Box |
Max. Torque | 60 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 3/8 in, Overall Length 3 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 15/16 In (QYO30A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- Cdi Torque Wrenches