Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Ratchet, J, 11/16"
Mfr # TCQJBOER24
Zoro # G1499360
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Ratcheting Box
- Drive Size J (27/64 in)
- Size 3/4 in
- Overall Length 3 7/8 in
- Max. Torque 60 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJBOER24
- Zoro # G1499360
- UPC # 662459973948
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 3/4 in |
Overall Length | 3 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Ratcheting Box |
Max. Torque | 60 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 3/4 in, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- ZIPWALL ZipWall HS1 Interchangeable Head with SMH1; Pack of 6 (HS1)
- Cdi Torque Wrenches