Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Flare Nut, Y, 9/16"
Mfr # TCQYRX18A
Zoro # G1501810
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size Y (9/16 in)
- Size 9/16 in
- Overall Length 5 7/16 in
- Max. Torque 67 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYRX18A
- Zoro # G1501810
- UPC # 662459936356
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 9/16 in |
Overall Length | 5 7/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 67 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 9/16 in, Overall Length 5 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3102008)
- IRWIN Auger Bits, 11/16in Bit Size, Length 7.5in (49911)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (89112)
- DRILL AMERICA #2x6" Cobalt Aircraft Extension Drill Bit (GLBCOX62)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- Cdi Torque Wrenches