Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Box, Z Dual Pins, 32mm
Mfr # TCQZXM32ADP
Zoro # G1503658
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z Dual Pins
- Size 32mm
- Overall Length 5 27/32 in
- Max. Torque 480 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZXM32ADP
- Zoro # G1503658
- UPC # 662459328427
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 32mm |
Overall Length | 5 27/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 32mm, Overall Length 5 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- OLIVER MACHINERY Oscilating Spindle Sander (6910.003)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- STAHLWILLE TOOLS Shell adaptor Size of mount 14x18 inside square 24, 5x28 mm (58290080)
- Cdi Torque Wrenches