Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4"
Mfr # TCQZX40ADP
Zoro # G1503393
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z Dual Pins
- Overall Length 5 3/4 in
- Max. Torque 480 ft-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZX40ADP
- Zoro # G1503393
- UPC # 662459327963
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft-lb |
Number of Points | 12 |
Offset | 15 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 1/4 in, Overall Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (LC8)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- KO-KEN Extension Bar 50mm 3/8 Sq. Drive (3760-50)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- Cdi Torque Wrenches