Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Box End, Z, 1-7/16"
Mfr # TCQZX46A
Zoro # G1503378
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z (63/64 in)
- Overall Length 5 7/8 in
- Max. Torque 480 ft.-lb.
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZX46A
- Zoro # G1503378
- UPC # 662459937407
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 1 7/16 in |
Overall Length | 5 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft.-lb. |
Number of Points | 12 |
Offset | 15 Degrees |
Head Material | Alloy Steel |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 1 7/16 in, Overall Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- BETA Double Open End Wrench Set, 8Pc (000550174)
- EXCEL BLADES Heavy Duty Assorted Hobby Blades, 5PK (20014IND)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- TORBAL Cap Torque Gauge, 44lbf.In (FSA5)
- Cdi Torque Wrenches