Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Box End, J, 1/2"
Mfr # TCQJX16A
Zoro # G1500042
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Size 1/2 in
- Overall Length 3 1/2 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJX16A
- Zoro # G1500042
- UPC # 662459934727
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 60 ft.-lb. |
Number of Points | 12 |
Offset | 15 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1/2 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- STARRETT Radius Gage (167M-1/2)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8808)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- Cdi Torque Wrenches