Shop All Torque Screwdrivers
Cdi
CDI T-Handle Torque Screwdriver, 1/4", 5 Nm
Mfr # TLPT5NM
Zoro # G4438201
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TLPT5NM
- Zoro # G4438201
- UPC # 662459957115
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 1/2 in |
Description
When you need to tighten screws with precision, the CDI TLPT5NM T-Handle Torque Screwdriver is the tool for the job. The 1/4" tip size means that this torque screwdriver will fit into tight spaces and can be used on smaller fasteners. It has a 5 Nm primary scale range and +/-6.0% of torque reading accuracy, which gives you more precise measurements. The specialty tip style allows for better torque transmission and control over the fastener. You can pre-set your desired torque with this preset t-handle screwdriver thanks to its newton meter calibration system. With its high quality build and innovative features, this CDI T-Handle Torque Screwdriver is a valuable addition to any tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Tote, Brown, Leather, 0 Pockets (5115)
- MITUTOYO Micrometer, Head (150-831)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- Cdi Torque Screwdrivers