Shop All Electronic Torque Wrenches
Cdi
CDI Suretest Calibration Monitor
Mfr # 5000-ST
Zoro # G2004941
product price: $7,223.99
/ea
Free Shipping & Returns
$7,223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-0.25% CW/CCW, From 10 to 100% of Full Scale
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Includes Cable, Case
- Sub-Category CDI Torque Products
- For Use With CDI Torque Calibration System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 5000-ST
- Zoro # G2004941
- UPC # 662459905154
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Details
Item | Suretest Monitor |
Accuracy | +/-0.25% CW/CCW, From 10 to 100% of Full Scale |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Includes | Cable, Case |
Sub-Category | CDI Torque Products |
For Use With | CDI Torque Calibration System |
Description
Suretest Monitor, Includes Cable, Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Portable Pipe Threading Machine, 1 hp (63004)
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- WESTWARD Elect Torque/Angle Wrench, 3/8 In, Flex (6PAG1)
- BOSCH Preset Torque Wrench 1/2 140 Ft-Lb (5776-5)
- MILWAUKEE TOOL Torque Wrench and Battery (2465-20, 48-11-2450)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- WESTWARD Elect Torque Wrench, 1.11 to 22.12 ft lb (39WE18)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- WESTWARD Elect Torque Wrench, 1/4in. Drive (6PAF6)
- Cdi Electronic Torque Wrenches