Shop All Electronic Torque Meters
Cdi
CDI Multitest Digital Monitor
Mfr # 2000-610-02
Zoro # G7618628
product price: $10,309.99
/ea
Free Shipping & Returns
$10,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Width 18"
- Sub-Category CDI Torque Products
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-610-02
- Zoro # G7618628
- UPC # 662459926722
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | 16" |
Width | 18" |
Details
Item | Multitest Digital Monitor |
Sub-Category | CDI Torque Products |
Material | Steel |
Color | Silver |
Description
Multitest Digital Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- GROTE Crimp Tool, Deutsch Terminal/Tool Complet (83-6568)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- Cdi Torque Wrenches