Shop All Electronic Torque Wrenches
Cdi
CDI Mechanical Loader, Up to 600 ft lb
Mfr # 600TL-2
Zoro # G2664229
product price: $8,684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,684.99
Free 30-Day Returns
Key Features
- Sub-Category CDI Torque Products
- For Use With CDI Torque Calibration System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 600TL-2
- Zoro # G2664229
- UPC # 662459961310
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Details
Item | Mechanical Loader |
Sub-Category | CDI Torque Products |
For Use With | CDI Torque Calibration System |
Torque Range | 0 to 600 ft.-lb. |
Description
Mechanical Loader
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-50)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- HHIP JT3 Drill Chuck Removal Wedge Set (3700-0402)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 19-3/4" L (10683)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 14-7/8" L (10681)
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- SK HAND TOOLS Torque Wrench, 3/8 Dr 10-100 ft. lbs. Mc (77100)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 27-5/8" L (10684)
- Cdi Electronic Torque Wrenches