Shop All Electronic Torque Meters
Cdi
CDI Joint Rate Simulator, 3/8" dr, 1000" lb
Mfr # 900-3-01KIT
Zoro # G1499290
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Torque Range 0 to 1000 in.-lb
- Includes 3/8 in Square Female x 1/2 in Male Hex Adapter Bits, 5/16 18 x 1 1/2 in Load Screw
- Sub-Category CDI Torque Products
- For Use With ETT Or DTT Electronic Torque Testers and CDI Transducers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 900-3-01KIT
- Zoro # G1499290
- UPC # 662459905833
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 3/8" |
Details
Item | Joint Rate Simulator |
Torque Range | 0 to 1000 in.-lb |
Includes | 3/8 in Square Female x 1/2 in Male Hex Adapter Bits, 5/16 18 x 1 1/2 in Load Screw |
Sub-Category | CDI Torque Products |
For Use With | ETT Or DTT Electronic Torque Testers and CDI Transducers |
Description
Joint Rate Simulator, Includes 3/8 in Square Female x 1/2 in Male Hex Adapter Bits, 5/16 18 x 1 1/2 in Load Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12618)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- CHICAGO PNEUMATIC Screwdriver Straight Cushion Clutch (CP2623)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- Cdi Torque Wrenches