Shop All Torque Wrench Accessories
Cdi
CDI Interchangeable Offset Head, 28mm
Mfr # TCQYXBM28A
Zoro # G1498791
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Y (9/16 in)
- Size 28mm
- Overall Length 3 29/32 in
- Max. Torque 160 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYXBM28A
- Zoro # G1498791
- UPC # 662459336866
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 28mm |
Overall Length | 3 29/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 160 ft.-lb. |
Number of Points | 12 |
Offset | 10 Degrees |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 28mm, Overall Length 3 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- DIVERSITECH 18 in. x 18 in. x 3/4 in. ISO-Cube Anti Vibration Pad (ISO-18)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- Cdi Torque Wrench Accessories