Shop All Interchangeable Head Torque Wrenches
Cdi
CDI Interchangeable Head Torque Wrench, Z
Mfr # 600T-I
Zoro # G8521791
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Z (63/64 in)
- Torque Measurement Type Foot-Pound, Newton-Meter
- Primary Scale Range 120 to 600 ft-lb
- Primary Scale Increments Custom Preset
- Secondary Scale Range 162 to 814 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 600T-I
- Zoro # G8521791
- UPC # 662459262882
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Z (63/64 in) |
Overall Length | 55 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Primary Scale Range | 120 to 600 ft-lb |
Primary Scale Increments | Custom Preset |
Secondary Scale Range | 162 to 814 N-m |
Secondary Scale Increments | Custom Preset |
Calibration Certificate Included | No |
Setting | Manual |
Wrench Material | Steel |
Rotation | CW/CCW |
Sub-Category | CDI Torque Products |
Standards | ASME B107.14M-1994, ISO 6789 |
Visual/Audible Indicators | Audible Click, Tactile Impulse |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Material | Metal |
Description
The Snap-On Industrial Brands 600T-I CDI Interchangeable Head Torque Wrench is the ideal tool for the job. It has a large dial that allows you to quickly and easily adjust it to your desired torque value. The range of torque on this wrench is from 120 ft-lb to 600 ft-lb, which makes it perfect for a wide variety of applications. This durable torque wrench offers +/- 4% CW/CCW accuracy at 20 to 100% of full scale. With a large dial and tactile impulse, you can quickly and easily set your desired torque value with ease. This reliable Snap On Industrial Brands Torque Wrench is an essential tool for any serious mechanic or hobbyist looking to tighten fasteners without stripping them out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs. (MWS-10A)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (5T-I)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 24mm (OE 24MM)
- Cdi Interchangeable Head Torque Wrenches