Shop All Interchangeable Head Torque Wrenches
Cdi
CDI Interchangeable Head Torque Wrench, Y
Mfr # 200T-I
Zoro # G1499001
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size Y (9/16 in)
- Torque Measurement Type Foot-Pound, Newton-Meter
- Primary Scale Range 40 to 200 ft-lb
- Primary Scale Increments Custom Preset
- Secondary Scale Range 54 to 271 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 200T-I
- Zoro # G1499001
- UPC # 662459262868
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y (9/16 in) |
Overall Length | 23 1/2 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Primary Scale Range | 40 to 200 ft-lb |
Primary Scale Increments | Custom Preset |
Secondary Scale Range | 54 to 271 N-m |
Secondary Scale Increments | Custom Preset |
Calibration Certificate Included | No |
Rotation | CW/CCW |
Visual/Audible Indicators | Audible Click, Tactile Impulse |
Sub-Category | CDI Torque Products |
Setting | Manual |
Standards | ASME B107.14M-1994, ISO 6789 |
Wrench Material | Steel |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Description
The CDI TORQUE PRODUCTS 200T-I is a high-quality tool that provides a lot of torque. It comes with a preset torque wrench and multiple interchangeable heads, making it versatile for many applications. With an accuracy of +/-4% CW/CCW at 20 to 100% Of Full Scale, the Interchangeable Head Torque Wrench gives you precise measurements. The Primary Scale Range is 40 to 200 ft-lb and the Drive Size is Y. Its 23 1/2 in length makes it easy to handle when measuring torque. The Primary Scale Increments are Custom Preset while the Secondary Scale Range is 54 to 271 Nm. This CDI TORQUE PRODUCTS 200T-I will meet all your needs when it comes to handling fasteners with precision and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #15 (C18068)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- CDI CDI Interchangeable Head Torque Wrench, X (300T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 1-10 N·m sq drive 1/4 (96501001)
- Cdi Torque Wrenches