Shop All Interchangeable Head Torque Wrenches
Cdi
CDI Interchangeable Head Torque Wrench, Y
Mfr # 100T-I
Zoro # G7489237
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Y (9/16 in)
- Torque Measurement Type Foot-Pound, Newton-Meter
- Primary Scale Range 30 to 150 ft-lb
- Primary Scale Increments Custom Preset
- Secondary Scale Range 41 to 203 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 100T-I
- Zoro # G7489237
- UPC # 662459262851
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y (9/16 in) |
Overall Length | 19 1/2 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Primary Scale Range | 30 to 150 ft-lb |
Primary Scale Increments | Custom Preset |
Secondary Scale Range | 41 to 203 N-m |
Secondary Scale Increments | Custom Preset |
Calibration Certificate Included | No |
Standards | ASME B107.14M-1994, ISO 6789 |
Visual/Audible Indicators | Audible Click, Tactile Impulse |
Rotation | CW/CCW |
Wrench Material | Steel |
Setting | Manual |
Sub-Category | CDI Torque Products |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Material | Metal |
Description
This Snap-On Industrial Brands 100T-I CDI Interchangeable Head Torque Wrench is a must have for those who need accuracy and reliability. It provides +/-4% CW/CCW torque at 20 to 100% of full scale. The tool's foot-pound, Newton-meter measurement system offers accurate readings every time. You can set the wrench to measure in custom preset increments, which gives you flexibility and convenience. This torque wrench has a 19 1/2 in length and features a Y drive size. If you want the best quality and performance from your tools, this Snap On Industrial Brands Interchangeable Head Torque Wrench is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2 in. Diamond Ultra Wet Core Bit (48-17-5045)
- STARRETT L.S. Starrett 681-14601 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14601)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- CDI CDI Interchangeable Head Torque Wrench, Y (200T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (5T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- CAPRI TOOLS 22 mm Open End Interchangeable Torque Wrench Head (CP31210-M22O)
- Cdi Interchangeable Head Torque Wrenches