Shop All Interchangeable Head Torque Wrenches
Cdi
CDI Interchangeable Head Torque Wrench, J
Mfr # 5T-I
Zoro # G7573386
original price:
$219.88
9% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size J (27/64 in)
- Torque Measurement Type Inch-Pound, Newton-Meter
- Primary Scale Range 10 to 50 in-lb
- Primary Scale Increments Custom Preset
- Secondary Scale Range 1.1 to 5.6 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 5T-I
- Zoro # G7573386
- UPC # 662459262776
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J (27/64 in) |
Overall Length | 6 1/2 in |
Details
Item | Interchangeable Head Torque Wrench |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Primary Scale Range | 10 to 50 in-lb |
Primary Scale Increments | Custom Preset |
Secondary Scale Range | 1.1 to 5.6 N-m |
Secondary Scale Increments | Custom Preset |
Calibration Certificate Included | No |
Rotation | CW/CCW |
Sub-Category | CDI Torque Products |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Setting | Manual |
Visual/Audible Indicators | Audible Click, Tactile Impulse |
Standards | ASME B107.14M-1994, ISO 6789 |
Wrench Material | Steel |
Material | Metal |
Description
The Snap-On Industrial Brands 5T-I CDI Interchangeable Head Torque Wrench is the high-quality tool that will meet the demands of the job. This inch and Newton meter torque wrench offers a +/- 4% accuracy level, making it easy to measure fastener tension. The 27/64" J drive size makes this interchangeable head torque wrench compatible with a wide range of fasteners. The wrench has an overall length of 6 1/2 in., as well as preset secondary scale increments for custom settings. The Snap On Industrial Brands 5T-I CDI Interchangeable Head Torque Wrench is the high quality tool you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- GEARWRENCH 5 Piece Ratcheting Tap and Die Drive Accessory Set (3880)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- CDI CDI Interchangeable Head Torque Wrench, J (75MFIMHSS)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- CDI CDI Interchangeable Head Torque Wrench, Y (100T-I)
- JONARD TOOLS F Connector Torque Wrench, 30 In-Lb, 8" & 12" (CTW-7163812)
- Cdi Torque Wrenches