Shop All Electronic Torque Meters
Cdi
CDI Hanger Calibration Weight Tray, 8 oz
Mfr # 2000-301
Zoro # G1498837
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category CDI Torque Products
- Features 8 oz.
- For Use With CDI Torque Calibration System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-301
- Zoro # G1498837
- UPC # 662459264909
- Country of Origin United States
- Category Electronic Torque Meters
Details
Item | Hanger Calibration Weight Tray |
Sub-Category | CDI Torque Products |
Features | 8 oz. |
For Use With | CDI Torque Calibration System |
Description
Hanger Calibration Weight Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- CURRENT TOOLS 3-1/2" Stainless Steel Knock-Out Punch (1587)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- RIDGID Cord Retainer (46730)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- Cdi Torque Wrenches