Shop All Electronic Torque Meters
Cdi
CDI Extension Arm Kit, Up to 80"
Mfr # 2000-550-02
Zoro # G1499010
product price: $2,668.99
/ea
Free Shipping & Returns
$2,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Up to 80"
- For Use With Long CDI Torque Wrenches and CDI Calibration Systems
- Sub-Category CDI Torque Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-550-02
- Zoro # G1499010
- UPC # 662459921833
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | Up to 80" |
Details
Item | Extension Arm Kit |
For Use With | Long CDI Torque Wrenches and CDI Calibration Systems |
Sub-Category | CDI Torque Products |
Description
Extension Arm Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Upright Base Post (657G)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- Cdi Electronic Torque Meters