Shop All Electronic Torque Wrenches
This Product is Discontinued
Cdi
CDI Electronic Torque Wrench, 3/4"Dr, 48-5/8"L (Discontinued)
Mfr # 6004CASG
Zoro # G2793730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- Head Type Flexible
- Ratcheting Yes
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton-Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 6004CASG
- Zoro # G2793730
- UPC # 662459359339
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 48 5/8 in |
Details
Item | Electronic Torque Wrench |
Head Type | Flexible |
Ratcheting | Yes |
Calibration Certificate Included | No |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Torque Range (in.-lbs.) | 360 to 7200 |
Torque Range (Ft.-Lb.) | 30 to 600 |
Torque Range (kg. cm.) | 415 to 8295 |
Torque Range (Nm) | 40.67 to 813 |
Accuracy | +/-2% CW, +/-3% CCW |
Power Source | (3) AA Batteries |
Standards | ASME B107.300-2010 |
Graduations (in. lbs.) | 1, 0.1, or 0.01 Variable |
Graduations (Nm) | 1, 0.1, or 0.01 Variable |
Graduations (ft.-lbs.) | 1, 0.1, or 0.01 Variable |
Sub-Category | CDI Torque Products |
Visual/Audible Indicators | LED Lights, Buzzer, Large Numbers, Vibrating Handle |
Material | Alloy Steel |
Rotation | CW/CCW |
Includes | Software, Download Cable, Case |
Graduations (kg. cm.) | 1, 0.1, or 0.01 Variable |
Converts | in.lb., ft.lb, Nm, kgcm, kgm |
Description
The Snap-On Industrial Brands 6004CASG CDI Electronic Torque Wrench is the ideal tool for fastening and loosening nuts and bolts. It can be used on a wide range of applications, from large equipment to small engines. The electronic torque wrench has an accuracy of +/-2% CW and +/-3% CCW. The flexible head provides you with superior access in tight spaces. With a ratcheting mechanism, you can turn the handle without having to reposition it each time. This electronic torque wrench has LED lights, buzzer, large numbers, and a vibrating handle that all provide visual/audible indicators for your convenience. With its accurate measurements, ease of use, flexibility, durability and precision this is the perfect Electronic Torque Wrench for anyone looking to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.