Shop All Torque Wrench Accessories
This Product is Discontinued
Cdi
CDI Digital Torque Tester, 1/4" (Discontinued)
Mfr # 1001-I-DTT
Zoro # G2793487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Sub-Category CDI Torque Products
- For Use With Torque Wrenches and Torque Screwdrivers
- Torque Range 10 - 100 ft-lb
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 1001-I-DTT
- Zoro # G2793487
- UPC # 662459353702
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/4 in |
Length | 2 1/2 in |
Width | 10 in |
Details
Item | Digital Torque Tester |
Sub-Category | CDI Torque Products |
For Use With | Torque Wrenches and Torque Screwdrivers |
Torque Range | 10 - 100 ft-lb |
Calibrates | Torque Screwdrivers, Torque Wrenches |
Power Source | (60 AA Batteries or AC/DC Adapter |
Accuracy | +/-0.50%, 10 To 100% CW/CCW @ 25 Degrees |
Torque Measurement Type | Foot-Pound |
Visual/Audible Indicators | Visual |
Measuring Units | ft-lb |
Includes | AC/DC Power Supply, Hard Carrying Case, Socket Driver Reducer Adapter |
Description
Digital Torque Tester, Drive Size 1/4 in, 10 - 100 ft-lb, Visual/Audible Indicators Visual, Measuring Units ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.