Shop All Dial Torque Wrenches
This Product is Discontinued
Cdi
CDI Dial Torque Wrench, Drive Size 3/8 in. (Discontinued)
Mfr # 752LDINSS
Zoro # G7575172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Fixed Ratcheting
- Torque Measurement Type Inch-Pound
- Primary Scale Range 0 to 75 in-lb
- Primary Scale Increments 1 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 752LDINSS
- Zoro # G7575172
- UPC # 662459927095
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/2 in |
Details
Item | Dial Torque Wrench |
Head Type | Fixed Ratcheting |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 0 to 75 in-lb |
Primary Scale Increments | 1 in-lb |
Calibration Certificate Included | Yes |
Electric Light/Tone | No |
Handle Type | Rubber Grip |
Extension Handles | No |
Min. Number of Cycles | 5,000 |
Reset Type | Memory Needle |
Standards | ASME B107.14-2004, ISO 6789 |
Includes | Certificate of Calibration Traceable to N.I.S.T |
Handle Material | Alloy Steel |
Tether Capable | Tether Capable |
Sub-Category | CDI Torque Products |
Memory Needle | Yes |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Rotation | CW/CCW |
Tether Style | Tether Capable |
Description
When you are working with bolts and screws, you need to be sure that they are tightened correctly. The Snap-On Industrial Brands 752LDINSS CDI Dial Torque Wrench is the tool that will help you to do just that. With a +/-3% CW/CCW accuracy at 20 to 100% of full scale, this dial torque wrench gives accurate readings every time. The 0 to 75 in-lb primary scale range means it can handle most common fastener applications. It has a 3/8" drive size and memory needle reset type for easy reading. Made of alloy steel, the handle has a rubber grip for increased comfort and control while using the tool. When it comes to fasteners, there is no room for error - which is why having the Snap-On Industrial Brands 752LDINSS CDI Dial Torque Wrench on hand is essential.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.