Shop All Dial Torque Wrenches
This Product is Discontinued
Cdi
CDI Dial Torque Wrench, Drive Size 3/8 in. (Discontinued)
Mfr # 3002LDINSS
Zoro # G5295726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Fixed Ratcheting
- Torque Measurement Type Inch-Pound
- Primary Scale Range 0 to 300 in-lb
- Primary Scale Increments 5 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 3002LDINSS
- Zoro # G5295726
- UPC # 662459927064
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/2 in |
Details
Item | Dial Torque Wrench |
Head Type | Fixed Ratcheting |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 0 to 300 in-lb |
Primary Scale Increments | 5 in-lb |
Calibration Certificate Included | Yes |
Electric Light/Tone | No |
Handle Type | Rubber Grip |
Includes | Certificate of Calibration Traceable to N.I.S.T |
Standards | ASME B107.14-2004, ISO 6789 |
Min. Number of Cycles | 5,000 |
Handle Material | Alloy Steel |
Memory Needle | Yes |
Extension Handles | No |
Rotation | CW/CCW |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Reset Type | Memory Needle |
Tether Capable | Tether Capable |
Sub-Category | CDI Torque Products |
Tether Style | Tether Capable |
Description
The CDI TORQUE PRODUCTS 3002LDINSS Dial Torque Wrench is a highly accurate tool that can help you to get the job done right. It has an accuracy of +/-3% CW/CCW at 20 to 100% of full scale. The memory needle on this dial torque wrench lets you reset it back to zero after use. This inch-pound torque wrench has a drive size of 3/8 in., and comes with rubber grip handle for increased comfort and control. The alloy steel handle material ensures its durability, while the fixed ratcheting head allows for greater torque transmission. The CDI TORQUE PRODUCTS 3002LDINSS Dial Torque Wrench is the tool that will give you more accuracy and precision than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.