Cdi

CDI Dial Torque Wrench, Drive Size 1 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dial Torque Wrenches

Key Features

  • Drive Size 1 in
  • Head Type Fixed Ratcheting
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Primary Scale Range 0 to 1000 ft-lb
  • Primary Scale Increments 20 ft-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cdi
  • MFR # 10005LDFE
  • Zoro # G6037315
  • UPC #
    662459927323
  • Country of Origin Taiwan, Province of China
  • Category Dial Torque Wrenches

Dimensions

Drive Size 1 in
Overall Length 74 in

Description

Dial Torque Wrench, Foot-Pound, Newton-Meter, 1 in, Torque Range to, Overall Length 74 in, Memory Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products