Shop All Dial Torque Wrenches
This Product is Discontinued
Cdi
CDI Dial Torque Wrench, 3/8" Drive, 11-1/2" L (Discontinued)
Mfr # 302NLDNSS
Zoro # G2793861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Fixed Ratcheting
- Torque Measurement Type Newton-Meter
- Primary Scale Range 0 to 30 N-m
- Primary Scale Increments 0.5 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 302NLDNSS
- Zoro # G2793861
- UPC # 662459927132
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/2 in |
Details
Item | Dial Torque Wrench |
Head Type | Fixed Ratcheting |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 0 to 30 N-m |
Primary Scale Increments | 0.5 N-m |
Calibration Certificate Included | Yes |
Electric Light/Tone | No |
Handle Material | Alloy Steel |
Tether Capable | Tether Capable |
Sub-Category | CDI Torque Products |
Min. Number of Cycles | 5,000 |
Extension Handles | No |
Standards | ASME B107.14-2004, ISO 6789 |
Handle Type | Rubber Grip |
Includes | Certificate of Calibration Traceable to N.I.S.T |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Reset Type | Memory Needle |
Memory Needle | Yes |
Rotation | CW/CCW |
Torque Range | u |
Tether Style | Tether Capable |
Description
The CDI TORQUE PRODUCTS 302NLDNSS Dial Torque Wrench is a great tool for tightening fasteners. It features a memory needle, which allows you to quickly return to the previous setting without having to reposition the wrench. This dial torque wrench has an accuracy of +/-3% CW/CCW @ 20 to 100% of full scale. The 3/8" drive has a primary scale range of 0 to 30 N-m and a torque measurement type of Newton-Meter. You can reset the memory needle by rotating it back past its zero point up to two times, which also serves as a low profile design feature. With an alloy steel handle and fixed ratcheting head, this 11 1/2 in. long torque wrench is made from high quality materials that are designed for years of use. If you want precision when working with your tools, then you will love using the CDI TORQUE PRODUCTS 302NLDNSS Dial Torque Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.