Shop All Trash Bags
This Product is Discontinued
Cdi
CDI Dial Torque Wrench, 1/4" Dr, 0 to 75 In-lb (Discontinued)
Mfr # 751LDINSS
Zoro # G7258540
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category CDI Torque Products
- Standards ASME B107.14-2004, ISO 6789
- Tether Style Tether Capable
- Primary Scale Increments 1 in.-lb.
- Memory Needle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 751LDINSS
- Zoro # G7258540
- UPC # 662459918697
- Country of Origin United States
- Category Trash Bags
Dimensions
Drive Size | 1/4" |
Overall Length | 11-1/2" |
Details
Item | Dial Torque Wrench |
Sub-Category | CDI Torque Products |
Standards | ASME B107.14-2004, ISO 6789 |
Tether Style | Tether Capable |
Primary Scale Increments | 1 in.-lb. |
Memory Needle | Yes |
Reset Type | Memory Needle |
Calibration Certificate Included | Yes |
Includes | Certificate of Calibration Traceable to N.I.S.T |
Tether Capable | Tether Capable |
Electric Light/Tone | No |
Head Type | Fixed Ratcheting |
Accuracy | +/-3% CW/CCW @ 20 to 100% of Full Scale |
Handle Type | Rubber Grip |
Handle Material | Alloy Steel |
Primary Scale Range | 0 to 75 in.-lb. |
Rotation | CW/CCW |
Extension Handles | No |
Torque Measurement Type | Inch-Pound |
Min. Number of Cycles | 5000 |
Description
Dial Torque Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.