Shop All Electronic Torque Meters
Cdi
CDI Calibration Arm Adapter, 1/2 x 3/8"
Mfr # 2000-152-3
Zoro # G7642498
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .6"
- Width .6"
- Sub-Category CDI Torque Products
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-152-3
- Zoro # G7642498
- UPC # 662459264855
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | .6" |
Width | .6" |
Details
Item | 1/2" X 3/8" Calibration Arm AdaPointer |
Sub-Category | CDI Torque Products |
Color | Black |
Material | Steel |
Description
Calibration Arm Adapter,1/2 x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- VIM PRODUCTS Digital Angle & Torque Meter 3/8" + 1/2" Drive (DATM1238)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- Cdi Torque Wrenches