Shop All Electronic Torque Meters
Cdi
CDI Calibration Arm Adapter, 1/2 Sq Dr, 3/4 In
Mfr # 2000-226-3
Zoro # G5923933
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Length 1"
- Width 3/4"
- Thickness 3/4"
- For Use With CDI Torque Calibration System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-226-3
- Zoro # G5923933
- UPC # 662459919571
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 1/2" |
Length | 1" |
Width | 3/4" |
Details
Item | Calibration Arm Adapter/Reducer |
Thickness | 3/4" |
For Use With | CDI Torque Calibration System |
Sub-Category | CDI Torque Products |
Description
If you are looking for a way to ensure that your torque wrench is calibrated, the 2000-226-3 CDI Calibration Arm Adapter/Reducer is just what you need. This calibration arm adapter has a drive size of 1/2" and measures 1" in length, 3/4" in width and 3/4" in thickness. It can be used with torque wrenches measuring up to 50 ft.-lbs.. It is made from high quality material for durability and long life. The 2000-226-3 CDI Calibration Arm Adapter/Reducer is an important tool for ensuring that your tools are performing optimally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Remodeler Set 58"/32" (37832)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- ENCORE PACKAGING Slide Knife (EP-265)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- WIHA Torque Tool, Handle, IP15 (29254)
- Cdi Torque Wrenches