Shop All Electronic Torque Meters
Cdi
CDI Calibration Arm Adapter, 1" x 3/4"
Mfr # 2000-226-2
Zoro # G7645027
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Width 1.2
- Sub-Category CDI Torque Products
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-226-2
- Zoro # G7645027
- UPC # 662459926838
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | 1.5 |
Width | 1.2 |
Details
Item | 1" x 3�4" Male & Female Reducer Adapter |
Sub-Category | CDI Torque Products |
Material | Steel |
Color | Black |
Description
Calibration Arm Adapter,1 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (4935580)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- VIM PRODUCTS Digital Angle & Torque Meter 3/8" + 1/2" Drive (DATM1238)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- Cdi Electronic Torque Meters