Shop All Electronic Torque Meters
Cdi
CDI Calibration Arm Adapter 1-1/4 x 3/4"
Mfr # 2000-0154-18
Zoro # G7634579
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length .04"
- Width .04"
- Sub-Category CDI Torque Products
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-0154-18
- Zoro # G7634579
- UPC # 00662459919564
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | .04" |
Width | .04" |
Details
Item | 1 1�4" x 3�4" Male & Female Reducer Adapter |
Sub-Category | CDI Torque Products |
Color | Black |
Material | Steel |
Description
Calibration Arm Adapter 1-1/4 x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3407)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #21 (44491)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- Cdi Torque Wrenches