Shop All Electronic Torque Meters
Cdi
CDI Butterfly Calibration Wheel, 10"
Mfr # 2000-152-0
Zoro # G7621909
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Width 15"
- Sub-Category CDI Torque Products
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-152-0
- Zoro # G7621909
- UPC # 662459902931
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | 15" |
Width | 15" |
Details
Item | 10" Butterfly Calibration Wheel |
Sub-Category | CDI Torque Products |
Color | Black |
Material | Steel |
Description
Butterfly Calibration Wheel,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 12 Quick Nut Inside Spring Caliper (231170)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- ARTU HSS Drill Bit, 3/32", PK5 (01911)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- Cdi Torque Wrenches