Shop All Electronic Torque Meters
Cdi
CDI Arm Flange Adapter, 3/4" Sq dr, 1-1/4"
Mfr # S/2000-221-0
Zoro # G1499272
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Length 1-1/4"
- Width 1-1/4"
- Thickness 1-1/4"
- For Use With 40" Calibration Arm Mfg. Model No. 2000-154-0, CDI Torque Calibration System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # S/2000-221-0
- Zoro # G1499272
- UPC # 662459926845
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 3/4" |
Length | 1-1/4" |
Width | 1-1/4" |
Details
Item | Calibration Arm Flange Adapter |
Thickness | 1-1/4" |
For Use With | 40" Calibration Arm Mfg. Model No. 2000-154-0, CDI Torque Calibration System |
Sub-Category | CDI Torque Products |
Description
Calibration Arm Flange Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- MILWAUKEE TOOL 1" Quick Change Steel Plate Carbide Cutter (49-57-8211)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- Cdi Torque Wrenches