Shop All Micrometer Torque Wrenches
Cdi
CDI Adj Torque Wrench, 1/2 in Dr, 40-200 Nm
Mfr # 2003NMRMHSS
Zoro # G7564812
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Fixed
- Overall Length 19 in
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
- Handle Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 2003NMRMHSS
- Zoro # G7564812
- UPC # 662459905802
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 19 in |
Details
Item | Micrometer Torque Wrench |
Head Type | Fixed |
Accuracy | +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale |
Handle | Knurled |
Material | Alloy Steel |
Torque Measurement Type | Newton-Meter |
Rotation | CW/CCW |
Ratcheting | Yes |
Tether Capable | Tether Capable |
Calibration Certificate Included | Yes |
Visual/Audible Indicators | Audible Click |
Primary Scale Range | 40 to 200 N-m |
Sub-Category | CDI Torque Products |
Primary Scale Increments | 2 N-m |
Tether Style | Tether Capable |
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/32 (C71026)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- MORSE Spade Bit, Series: WSB, 13/16 in dia, 6 in OAL, 1/4 in Shank (WSB812)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- CDI CDI Torque Wrench, 1/4Dr, 20-150 in.-lb. (1501MRPH)
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb. (1503MFRPH)
- CDI CDI Torque Wrench, 3/8Dr, 100-750 in.-lb. (7502MRMH)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- Cdi Torque Wrenches