Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit:Used Car Sales Red & Blue, Angled Fence Adapter
Mfr # 4760-US-AN
Zoro # G5196680
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-US-AN
- Zoro # G5196680
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- LOGO BRANDS Dallas Cowboys Pinwheel Logo Junior-Size Rubber Football (609-93JR-2)
- JUWEL Socket Screws into Ground to Hold Rotary Lines, Umbrellas, etc. (30026)
- AFTERMARKET Pressure Switch Dual Fuel Pump Assembly Fits Hobbs 4 PSI M4006-4 4D-4785 (76575-4)
- SERENELIFE Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case (SLPPRAC)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED White Web Carrying Belt Double Strap (203808)
- Cdd Flags, Banners & Accessories