Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Trucks-Red, Tire Stand
Mfr # 4760-TR-TI
Zoro # G5200637
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-TR-TI
- Zoro # G5200637
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- FELCO FELCO F8 Replacement Nut and Bolt Kit (7/90 F8)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 60") 25" x4" x0.5" (A-BX57)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GBA-4200-0DAH)
- MTD Head Assy-Cylinder (BS-796026)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- SS COLLECTIBLES Solar Light for Flagpoles (SS4610)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- SS COLLECTIBLES 5 ft. 1 Piece White Spinning Flagpoles with Ball, 6PK (SS1650160)
- Cdd Flags, Banners & Accessories