Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Se Habla, Angled Fence Adapter
Mfr # 4760-SE-AN
Zoro # G5203157
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-SE-AN
- Zoro # G5203157
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- STRUCTRON Wire/Swing Pipe Placer, 4ft (85469)
- YARDGARD Fork Latch w/Bolt, 1-3/8" x 2-3/8" (328534C)
- MTD Bracket-Valve Leve (718-0523)
- ZIPPO 12-Hour Refillable Hand Warmer, High Polish Chrome (40323)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- VESTIL Stainless Steel Flagpole, 25 ft. Height (FLP-25-SS)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- Cdd Flags, Banners & Accessories