Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Sale-Blue, Trailer Hitch Adapter
Mfr # 4760-SA-TR-1
Zoro # G5203708
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-SA-TR-1
- Zoro # G5203708
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- GREENSCAPES Scotts Professional 4 ft. W X 100 ft. L Polypropylene Landscape Fabric (46645)
- MAYTRONICS Replacement Active Brush; Gray (9983122-R1)
- GRILL MARK EZ Stainless Steel Chicken Leg/Wing Hanger 13.75 in. L X 5 in. W 1 pk (06120ACE)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- ANNIN FLAGMAKERS 2-Piece Spinning Pole, Aluminum, Silver (162)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- Cdd Flag Poles & Stands