Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Sale-Blue, Angled Fence Adapter
Mfr # 4760-SA-AN-1
Zoro # G5196997
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-SA-AN-1
- Zoro # G5196997
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- A & I PRODUCTS Pulley, Flat Idler 6" x6" x2" (A-B1AY23)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-16X20)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- KOHLER Kit Carburetor Complete (24 853 276-S)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- GLOBAL FLAGS UNLIMITED Flagpole Replacement Rotating Kit Silver (208297)
- EZ LINE 3-Piece Swooper Pole Only (833)
- ANNIN FLAGMAKERS 30 ft. Fiberglass External Halyard Flagpole with Collar; White (744600)
- Cdd Flags, Banners & Accessories