Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Rent Me, Straight Fence Adapter
Mfr # 4760-RE-ST
Zoro # G5199316
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-RE-ST
- Zoro # G5199316
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- MTD Grassbag Asm-21 B (664P05324)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- ULTRATECH Dewatering Bag, 72 In. L, 72 In. W (9724-OS)
- DECKER CURRY COMB FLEX 6"" STEEL (15-S)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" Gray (205352)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- ANNIN FLAGMAKERS 2-Piece Spinning Pole, Aluminum, Silver (162)
- Cdd Flags, Banners & Accessories