Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Performance, Angled Fence Adapter
Mfr # 4760-PE-AN
Zoro # G5198126
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-PE-AN
- Zoro # G5198126
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- MTD Bearing-Flange (741-0356A)
- ECHO Trimmer Line, 80 ft. L, 0.095" Dia. (321095060)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- JED 6 x 6.25 x 5.25 in. Skimmer Basket (8395790)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- WHITECAP IND FLAGPOLE MOUNT (6169C)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Yellow (545-YE-1)
- Cdd Flag Poles & Stands