Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Mitsubishi, Tire Stand
Mfr # 4760-MI-TI
Zoro # G5204137
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-MI-TI
- Zoro # G5204137
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- GOZNEY Grill Stand Aluminum 48 in. H X 18 in. W X 18 in. L (AA1786)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- INTERSTATE PNEUMATICS Pressure Washer Rotating Brush (PW7205)
- FRUIT&BERRY FOOD 4LB Espoma BR4 4 Pound Berry Tone plant food (BR4)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- ANNIN FLAGMAKERS 35 ft. Fiberglass Flagpole with Internal Halyard But; White (745370)
- Cdd Flags, Banners & Accessories