Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Managers Special, Tire Stand
Mfr # 4760-MA-TI
Zoro # G5203848
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-MA-TI
- Zoro # G5203848
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- LIFETIME Fold-Away Picnic Table 72 x 30 - Putty (22119)
- ESPOMA PT- 8 PLANT TONE 8LB BAG (PT-8)
- DB ELECTRICAL Steering Wheel 18" for Case International Tractor - 60070D (1704-1017)
- A & I PRODUCTS Hitch Pin, Bent, 3/4" x 3 1/2 6" x1" x1" (A-HPB103)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- VALLEY FORGE Flag Mounting Ring, Rotating, PVC, For 1 in Dia Flag Poles (28219)
- Cdd Flag Poles & Stands