Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit (Including Your Choice Of A Base): Subaru, Base
Mfr # 4760-SU-AN
Zoro # G5204347
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-SU-AN
- Zoro # G5204347
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- GARDEN ZONE HDW CLOTH 24""X10' 1/2"" (112410)
- MTD Fuel Tank (951-10653B)
- ROD SAVER Prs Poly Rod Strap (PRS)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- BLACK FLAG INSECT FOGGER CONC, 6PK (HG-11079)
- ARNOLD Arnold Corp 490-110-0149 48 in. Hop & Craftsman Blade Set (3707338)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- Cdd Flag Poles & Stands