Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit (Including Your Choice Of A Base): Kia, Base
Mfr # 4760-KI-TR
Zoro # G5203260
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-KI-TR
- Zoro # G5203260
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- ILC Replacement For Cameron Sino Cs-Shp930Cl Battery (CS-SHP930CL)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- KOHLER Hose Breather (24 326 93-S)
- POLAR TECH Commercial high output ice melt spreader. 65Lb capacity. (90365)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- VALLEY FORGE Valley Forge 8038801 All American Collection 72 in. Aluminum Anti-Tangle Flag Pole Set Brushed (8038801)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" White (205332)
- Cdd Flag Poles & Stands