Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit (Including Your Choice Of A Base): Ford, Base
Mfr # 4760-FO-TR
Zoro # G5198762
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-FO-TR
- Zoro # G5198762
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- SEYMOUR MIDWEST Rotary Turf Edger, Single Wheel, 6" Blade (49047)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- BIONIC STEEL 0.62 in. Dia. x 100 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (6028360)
- TRIUMPH Dog Food, Turkey Flavor, 14 oz Can (6600201)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Sale-Yellow (546-SA-1-1)
- Cdd Flag Poles & Stands