Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit (Including Your Choice Of A Base): 30 Mpg, Base
Mfr # 4760-30-TI
Zoro # G5197469
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-30-TI
- Zoro # G5197469
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- LEISURE SPORTS Portable Pop Up Privacy, Shower and Changing Tent for Camping (915815OKK)
- POWERPLAY 24 ft. Willow Creek Uni-Bead Liner 52 in. Wall (PO2844275)
- STENS Zero Gravity Trimmer Strap For 385-600 (385-600)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- EVERGREEN ENTERPRISE GARDEN FLAG STAND 44"" (21000)
- GLOBAL FLAGS UNLIMITED Deluxe Aluminum Pole 8'x1.125" 2-Sections (203771)
- Cdd Flag Poles & Stands