Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Honda Certified, Ground Spike
Mfr # 4760-HO-GR-1-1
Zoro # G5200031
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-HO-GR-1-1
- Zoro # G5200031
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- BRIGGS & STRATTON #4-1/2 Starter Rope, 200 Ft (790966)
- HI-YIELD Bone Meal 0-10-0 (32124)
- BUGX Insect Repellent, 4 oz. Weight (18-794)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- WHITECAP TEAK 36in Flagpole (60754)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- Cdd Flag Poles & Stands