Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Gas Saver, Tire Stand
Mfr # 4760-GA-TI
Zoro # G5197581
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Cdd
- MFR # 4760-GA-TI
- Zoro # G5197581
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- SPECTRACIDE Ant Shield Aerosol Ant Killer 15 oz (HG-51200-6)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- WHITNEY FARMS Raised Bed Plant Food 3# (3300310)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-ST)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- VALLEY FORGE Valley Forge Flag 7098189 60 in. x 5 ft. Brushed Aluminum Flag Pole with Sleeve (7098189)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- Cdd Flags, Banners & Accessories