Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Chrysler, Ground Spike
Mfr # 4760-CH-GR-1-1-1-1
Zoro # G5203181
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-CH-GR-1-1-1-1
- Zoro # G5203181
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- KOHLER Spray Wand (1176882-CP)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 10", for Heavy Weeds & Underbrush (41-920)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- ANNIN FLAGMAKERS Annin Flagmakers 395 Villager III Fiberglass Flagpole-20 Ft. (395)
- EMPIRE LEVEL Flag Stake Orange 2.5X3.5X21In (78-002)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- Cdd Flags, Banners & Accessories