Shop All Flag Poles & Stands
Cdd
Swooper Flag & Pole Kit: Chrysler, Angled Fence Adapter
Mfr # 4760-CH-AN-1-1-1-1
Zoro # G5203726
Free Shipping & Returns
$109.99
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
- Brand Cdd
- MFR # 4760-CH-AN-1-1-1-1
- Zoro # G5203726
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Draw attention with minimal effort with these 15 ft. tall giant flag kits!. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Completely portable, a flag can be moved any where on your lot in minutes. Each Kit includes one flag of your choice, a 3-piece flag pole and a "kick under the tire" base designed to be used under the tire of any vehicle. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole. The 3-piece flag pole is made of anodized aluminum and is slightly over 15 feet tall. The u-shaped wheel base stand is made of galvanized steel and is designed to be kicked under the tire of any vehicle.
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
- SONGBIRD ESSENTIALS Songbird Essentials SE619 2.3" x 2.3" x 3.5" Stopper For Hummingbird Feeder (SE619)
- SPYKER SPREADERS 50lb Side Deflector Kit for P20 (1008211)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Orange (60-12702)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Black, 20PK (YK99402)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-AN)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- GLOBAL FLAGS UNLIMITED Eagle with Gold Finish (210132)
- EZ LINE 4-Piece Pole With Storage/Carry Case (568)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- Cdd Flags, Banners & Accessories